This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Air Conditioning DisconnectAir Conditioning Disconnect, Non-fused pullout, 20A ground fault receptacle, 60A, 120/240V, 10 kAIC, #14-3 Cu/Al 60-¦C or 75-¦C, NEMA 3R Galvanized Steel enclosure, 10 hp at 240V, ANSI 61 gray
Overview
Air Conditioning DisconnectAir Conditioning Disconnect, Non-fused pullout, 20A ground fault receptacle, 60A, 120/240V, 10 kAIC, #14-3 Cu/Al 60-¦C or 75-¦C, NEMA 3R Galvanized Steel enclosure, 10 hp at 240V, ANSI 61 gray
Also known as: 782116080212, DPU222RGF20, CUTDPU222RGF20
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |