Weatherproof Cover, Round, (3) 1/2" Outlets, 4" Diameter, Aluminum Die Cast, Green

Item #: 0558154

Cat #: C103VG

UPC: 019813934297

$ 8.21 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (3) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Aluminum Die Cast, Green

Overview

Weatherproof Cover, Round, (3) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Aluminum Die Cast, Green
Also known as: 019813934297, C103VG, RABC103VG

Specifications

Color: Verde Green
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Verde Green
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 3