FLOOD 150W PAR38 OR PAR20 MAX V.GRN

Item #: 0558153

Cat #: LFP38VG

UPC: 019813102542

$ 46.10 EA
Company wide:
0 in stock
Documents & Guides
FLOOD 150W PAR38 OR PAR20 MAX VERDE GREEN

Overview

FLOOD 150W PAR38 OR PAR20 MAX VERDE GREEN
Also known as: 019813102542, LFP38VG, RABLFP38VG

Specifications

Color: Verde Green
Color: Verde Green