Indicating Light, 30mm, 120VAC Full Voltage, Red, Incandescent

Item #: 0558136

Cat #: CR104PLG22R

UPC: 783166283998

Call for price
Company wide:
0 in stock
Documents & Guides
Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Red, Incandescent

Overview

Indicating Light, 30 mm, Full Voltage, 120 Volt AC, Red, Incandescent
Also known as: 783166283998, CR104PLG22R, GENCR104PLG22R

Specifications

Family / Style: CR104
Type: Assembled Indicator Lights
Family / Style: CR104
Type: Assembled Indicator Lights