1.500 In X 0.750 In (38.10 Mm X 19.05 Mm)

Item #: 0558082

Cat #: THT-6-423-10

UPC: 662820301172

$ 443.99 EA
Company wide:
0 in stock
Documents & Guides
Bradybondz™ Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 662820301172, THT-6-423-10, BRATHT642310

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label