This product has been discontinued.

Wallduct Surface Cover, 10" Wide, 5' Long, Steel
Item #: 0558046
Cat #: CP10-S30
UPC: 786564149873
Company wide:
0
in stock
Discontinued
Documents & Guides
Wallduct Surface Cover, 10" Wide, 5' Long, 3-1/2" Deep, Steel
Overview
Wallduct Surface Cover, 10" Wide, 5' Long, 3-1/2" Deep, Steel
Wallduct is a high-capacity raceway for use in walls or ceilings. It can be mounted to the wall surface or flush with the wall to meet equipment layout and room designs.
Also known as: 786564149873, CP10-S30, WMDCP10S30
Specifications
| Length: | 5 ft |
| Width: | 10 in |
| Length: | 5 ft |
| Width: | 10 in |