Toggle Switch, 1-Pole, 20A, 277 VAC, 12/24 VDC

Item #: 0558009

Cat #: 2FAA04-73

UPC:

Company wide:
0 in stock
Toggle Switch, 1-Pole, 20A, 277 VAC, 12/24 VDC

Overview

Toggle Switch, 1-Pole, 20A, 277 VAC, 12/24 VDC
Also known as: 2FAA04-73, SELSS206SBK

Specifications

Color: Metallic
Volts AC: 277
Amps: 20
Poles: 1
Type: Toggle, Specialty Switch
Volts DC: 12/24
Color: Metallic
Amps: 20
Type: Toggle, Specialty Switch
Volts AC: 277
Poles: 1
Volts DC: 12/24