80 Amps, 500V, Fast-Acting Fuse Midget

Item #: 0558006

Cat #: CY22X58G80

UPC: 079458038231

Call for price
Company wide:
0 in stock
Documents & Guides
80 Amps, 500V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Overview

80 Amps, 500V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Fast-Acting Fuse

Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.

Also known as: 079458038231, CY22X58G80, LFUCY22X58G80

Specifications

Speed: Fast Acting
Volts AC: 500
Amps: 80
Mounting: Clip
Type: French Cylindrical
Speed: Fast Acting
Amps: 80
Type: French Cylindrical
Volts AC: 500
Mounting: Clip