This product has been discontinued.

Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified Ground Fault
Item #: 0557883
Cat #: CL120GF
UPC: 782114982167
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified Ground Fault20 Amp, 1-Pole Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI.
Overview
Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified Ground Fault20 Amp, 1-Pole Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI.
Also known as: 782114982167, CL120GF, CUTCL120GF
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |