
Commercial Meter Stack Modules, 3PH, 225A Sockets, 1200A Bus, 7 Jaw, 120/208YVAC
Item #: 0557879
Cat #: 37MM120R12
UPC: 786849052881
$ 2866.02 EA
Company wide:
1
in stock
Documents & Guides
Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever bypass, Seven-jaws, 1 Socket, Three-phase in, three-phase out, Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere, 208Y/120V
Overview
Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever bypass, Seven-jaws, 1 Socket, Three-phase in, three-phase out, Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere, 208Y/120V
Eaton’s Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052881, 37MM120R12, CUT37MM120R12
Specifications
| Phase: | 3 |
| Type: | Meter Stack |
| Mounting: | Surface |
| Jaws: | 7 |
| Volts AC: | 120/240, 120/208Y |
| Amps: | 1200, 225 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Mounting: | Surface |
| Volts AC: | 120/240, 120/208Y |
| Sockets: | 1 |
| Type: | Meter Stack |
| Jaws: | 7 |
| Amps: | 1200, 225 |
| IP/NEMA Rating: | NEMA 3R |