D26 TYPE M RELAY

Item #: 0557864

Cat #: D26MRD602A1

UPC: 782113319902

$ 1571.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton D26 Series DC Relay, Mechanical latch, Six-pole, 120 Vdc coil voltage, 6NO contact configuration, 0 blank cavities

Overview

Eaton D26 Series DC Relay, Mechanical latch, Six-pole, 120 Vdc coil voltage, 6NO contact configuration, 0 blank cavities

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782113319902, D26MRD602A1, CUTD26MRD602A1

Specifications

Poles: 6
Poles: 6