16/12 SO/SOOW Copper 500'

Item #: 0557861

Cat #: 1612SOOWX500MCR

UPC:

$ 5.76 FT
Company wide:
2,492 in stock
Documents & Guides
(12) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.66"

Overview

(12) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.66"

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 1612SOOWX500MCR, 1612SOX500, So cord

Specifications

Jacket: Rubber
Conductors: 12
Length: 500 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Jacket: Rubber
Length: 500 ft, Cut to Length
Color: Black
Gauge: 16 AWG
Conductors: 12
Material: Copper
Volts AC: 600