1-1/2 - 2 Bg Cover Mogul

Item #: 0557823

Cat #: PRBG68

UPC: 784011205004

$ 543.98 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Mogul Style, Size: 1 1/2 2 inch, Material: Aluminum

Overview

Conduit Body Cover, Mogul Style, Size: 1 1/2 2 inch, Material: Aluminum

PVC coated mogul style conduit bodies have long openings and may be used to make bends in conduit runs, for pull outlets for stiff conductors, to provide additional room for taps or splices, etc. as part of complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011205004, PRBG68, RRYPRBG68

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Iron Alloy
Diameter: 1 1/2 in
Material: PVC Coated Iron Alloy