(2) Mounting Channels Fit A Or

Item #: 0557822

Cat #: CMC12

UPC: 783510789008

$ 173.88 EA
Company wide:
0 in stock
Mounting Channels (qty 2), Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 12.00, Material/finish: Steel/zinc

Overview

Mounting Channels (qty 2), Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 12.00, Material/finish: Steel/zinc

Mounting Channels provide mounting framework for installing DIN rails and grid straps at various positions within the enclosure. Channels can be mounted vertically or horizontally to collar studs or to the slide mechanisms of the adjustable-depth mounting kit.

Also known as: 783510789008, CMC12, HOFCMC12

Features & Benefits

  • Kit includes two channels

Specifications

Material: Steel
Finish: Plated
Weight: 0.420 lb
Material: Steel
Weight: 0.420 lb
Finish: Plated