C-h Dh361nwkw Safety Sw 30amp NEMA

Item #: 0557805

Cat #: DH361NWKW

UPC: 782114022580

$ 4427.69 EA
Company wide:
0 in stock
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x, Upper Viewing Window

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 4x, Upper Viewing Window
Also known as: 782114022580, DH361NWKW, CUTDH361NWKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X