
Multi-Function Clip, 1/4"-3/8" Rod, #12–#8 Wire, 1/8"–7/16" Flange, 1/4" Screw
Item #: 0557564
Cat #: 4Z4S
UPC: 782856463146
$ 2.10 EA
Company wide:
1,973
in stock
Documents & Guides
Multi-function clip with 1/4-20" stud and hex nut - Wire Size #12 wire thru 1/4" - Flange Size 1/8"-3/8" Standard Package Quantity: 100.
Overview
Multi-function clip with 1/4-20" stud and hex nut - Wire Size #12 wire thru 1/4" - Flange Size 1/8"-3/8" Standard Package Quantity: 100.
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856463146, 4Z4S, CDY4Z4S, box hanger, kangaroo, 4 sq box hanger
Features & Benefits
- Provides attachment of electrical boxes
- Supports #10-24 and 1/4-20 (M6) threaded bridle rings
- Instills more confidence installing conduit, MC/AC, and low voltage applications
Specifications
| Material: | Spring Steel |
| Allowable Gauge Range: | 12 - 8 |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Allowable Gauge Range: | 12 - 8 |