Beacon, Type: Strobe, Low-Profile, Surface Mount, 12 - 48VDC

Item #: 0557524

Cat #: LP3S-012-048A

UPC: 782979203964

$ 179.95 EA
Company wide:
0 in stock
Beacon, Type: Strobe, Low-Profile, Surface Mount, 12 - 48 Volt DC, Lens: Amber

Overview

Beacon, Type: Strobe, Low-Profile, Surface Mount, 12 - 48 Volt DC, Lens: Amber
Also known as: 782979203964, LP3S-012-048A, FEDLP3S012048A

Specifications

Color: Amber
Material: Polycarbonate
Volts DC: 48, 12
Color: Amber
Volts DC: 48, 12
Material: Polycarbonate