3 Pole Hmcp N-Frame Breaker_800 Amp

Item #: 0557513

Cat #: HMCP800X7W

UPC: 782114410646

$ 16756.38 EA
Company wide:
0 in stock
Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 7 starter, 600V, 250 Vdc maximum, Without terminals, 800A, 1600-6400A magnetic trip

Overview

Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 7 starter, 600V, 250 Vdc maximum, Without terminals, 800A, 1600-6400A magnetic trip

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114410646, HMCP800X7W, CUTHMCP800X7W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 800
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 800