
Entrance End Fitting / 800 Series Raceway, 1/2", White
Item #: 0557485
Cat #: 810A2-WH
UPC: 786776165265
$ 8.07 EA
Company wide:
4
in stock
Documents & Guides
Non-Metallic, Entrance End Fitting, 800 Series. Size: 4-1/4" Length, 1-7/16" Width, 1-1/2" Height. PVC, White.
Overview
Non-Metallic, Entrance End Fitting, 800 Series. Size: 4-1/4" Length, 1-7/16" Width, 1-1/2" Height. PVC, White.
For connecting 400 or 800 Series Raceway with 1/2" trade size conduit or armored cable. 1/2" trade size KO on end and bottom.
Also known as: 786776165265, 810A2-WH, WMD810A2WH
Specifications
| Height: | 1 1/2 in |
| Color: | White |
| Length: | 4 1/4 in |
| Height: | 1 1/2 in |
| Length: | 4 1/4 in |
| Color: | White |