Float Switch, Sleeve Design

Item #: 0557443

Cat #: LFL2-CK-U-PVC-5

UPC:

$ 243.25 EA
Company wide:
6 in stock
Documents & Guides
Float Switch, Sleeve Design, Switching Element: Micro Switch, Float Material: Plastic, Electrical Current: 250V AC, 150V DC, 1 N.O. & 1 N.C. Contacts, Cable Material: PVC Cable, Cable Length: 5m (16.5 ft).

Overview

Float Switch, Sleeve Design, Switching Element: Micro Switch, Float Material: Plastic, Electrical Current: 250V AC, 150V DC, 1 N.O. & 1 N.C. Contacts, Cable Material: PVC Cable, Cable Length: 5m (16.5 ft).
Also known as: LFL2-CK-U-PVC-5, PEPLFL2CKUPVC5

Specifications

Type: Float Switch
Volts AC: 250
Volts DC: 150
Type: Float Switch
Volts DC: 150
Volts AC: 250