1 Ph., Euserc Mtb, 800a

Item #: 0557439

Cat #: 1MTBE800R

UPC: 782113965437

$ 7216.90 EA
Company wide:
7 in stock
C-h 1mtbe800r 800amp 1ph Pull box Oh/ug, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-h 1mtbe800r 800amp 1ph Pull box Oh/ug, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton main terminal box, Utility pull box, 800A, Copper, NEMA 3R, Underground, Three-wire, Single-phase, (2) #1/0-750 kcmil, (4) #1/0-300 kcmil, 120/240V

Also known as: 782113965437, 1MTBE800R, CUT1MTBE800R

Specifications

Phase: 1
Volts AC: 120/240
Amps: 800
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Phase: 1
Amps: 800
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240
Material: Aluminum