Conduit Flashing (4 Pack)

Item #: 0557412

Cat #: FM-CM-001-B

UPC:

Company wide:
0 in stock
Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum, Size: 9 in x 12 in. Includes: Lag Bolt, Conduit Clamp, Cap, and Washer, Order of 1 Each = Pack of 4

Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum, Size: 9 in x 12 in. Includes: Lag Bolt, Conduit Clamp, Cap, and Washer, Order of 1 Each = Pack of 4

Elevates and securely fastens conduit to the roof deck. Supports ¾” or 1” EMT conduit and other equipment such as a junction box for a sleek, versatile solution.

Also known as: FM-CM-001-B, IRNFMCM001B, ironridge conduit support, solar conduit support

Specifications

Color: Black
Weight: 3.500 lbs
Height: 12.000 in
Width: 9.000 in
Color: Black
Height: 12.000 in
Weight: 3.500 lbs
Width: 9.000 in