1-1/2", FM 7, Type C, PVC Coated Conduit Body

Item #: 0557324

Cat #: PRC57

UPC: 784011203499

$ 343.80 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 8.19 Dimension B (Inches): 2.6 Dimension C (Inches): 2.52 Dimension D (Inches): 1.94 Dimension E (Inches): 5.44 Nominal Weight (Pounds): 4

Overview

Conduit Body, Type: C, FM7, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 8.19 Dimension B (Inches): 2.6 Dimension C (Inches): 2.52 Dimension D (Inches): 1.94 Dimension E (Inches): 5.44 Nominal Weight (Pounds): 4

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203499, PRC57, RRYPRC57

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7