1-1/4", FM 7, Type C, PVC Coated Conduit Body

Item #: 0557319

Cat #: PRC47

UPC: 784011203482

$ 130.05 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 7.44 Dimension B (Inches): 2.35 Dimension C (Inches): 2.27 Dimension D (Inches): 1.75 Dimension E (Inches): 5 Nominal Weight (Pounds): 2.7

Overview

Conduit Body, Type: C, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 7.44 Dimension B (Inches): 2.35 Dimension C (Inches): 2.27 Dimension D (Inches): 1.75 Dimension E (Inches): 5 Nominal Weight (Pounds): 2.7

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203482, PRC47, RRYPRC47

Specifications

Diameter: 1 1/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 1/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7