1
more

Fuse, 6A North American Style Ferrule, 10 x 38 mm, 600VAC/700VDC
Item #: 0557177
Cat #: FWC-6A10F
UPC: 051712796415
$ 49.34 EA
Company wide:
0
in stock
Documents & Guides
6 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc
Overview
6 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc
Also known as: 051712796415, FWC-6A10F, BUSFWC6A10F
Specifications
| Amps: | 6 |
| Length: | 38 mm |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Diameter: | 10 mm |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | aR |
| Amps: | 6 |
| Volts AC: | 600 |
| Diameter: | 10 mm |
| Interrupt Rating AC: | 200 kA |
| Length: | 38 mm |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |
| Class: | aR |