Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0557143

Cat #: EZ20SB

UPC: 088700042124

$ 3.01 EA
Company wide:
2,476 in stock
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20.3".

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20.3".

CANTEX EZ20SB EZ BOX is a 20 cu. in. 1-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations with a molded bracket for steel stud mounting.

Also known as: 088700042124, EZ20SB, CTXEZ20SB

Specifications

Depth: 2 13/16 in
Color: Gray
Gangs: 1
Material: PVC
Mounting: Nail On
Cubic Inches: 20 in³
Depth: 2 13/16 in
Gangs: 1
Mounting: Nail On
Color: Gray
Material: PVC
Cubic Inches: 20 in³