Ivory QuickPort Surface Mount Housing 1-Port

Item #: 0557088

Cat #: 41089-1IP

UPC: 078477123768

$ 2.94 EA
Company wide:
259 in stock
Documents & Guides
Surface Mount Housing, QuickPort, 1-Port, Color: Ivory.

Overview

Surface Mount Housing, QuickPort, 1-Port, Color: Ivory.

QuickPort Surface Mount Housing, 1-Port, Ivory

Also known as: 078477123768, 41089-1IP, LEV410891IP, Single Biscut

Specifications

Type: Housing
Mounting: Surface
Gangs: 1
Color: Ivory
Number of Ports: 1
Type: Housing
Gangs: 1
Number of Ports: 1
Mounting: Surface
Color: Ivory