Panel For Enclosure, 18" x 16", Type 3R, 4, 4X, 12/13, Aluminum

Item #: 0557083

Cat #: A18P16AL

UPC: 783510585006

$ 129.21 EA
Company wide:
0 in stock
Documents & Guides
Panel For Enclsoure, 16.75" x 14.88", Type PNLJ, PNLWM, Stainless Steel

Overview

Panel For Enclsoure, 16.75" x 14.88", Type PNLJ, PNLWM, Stainless Steel

nVent HOFFMAN HOFA18P16AL steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510585006, A18P16AL, HOFA18P16AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 16.750 in
Weight: 2.400 lb
Width: 14.880 in
Material: Aluminum
Finish: Anodized
Height: 16.750 in
Width: 14.880 in
Finish: Anodized
Weight: 2.400 lb
Material: Aluminum