Breaker, 225A, 3P, 120/208Y 240 VAC, 10 kAIC Type CC Tenant

Item #: 0557068

Cat #: CC3225X

UPC: 782114315002

$ 1667.68 EA
Company wide:
0 in stock
Documents & Guides
225 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: 2/0 - 300 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.

Overview

225 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: 2/0 - 300 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Also known as: 782114315002, CC3225X, CUTCC3225X

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 225
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 225
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA