Fuse, Low-Peak CUBEFuse, Indicating, 40A, 600VAC, 300VDC

Item #: 0557006

Cat #: TCF40

UPC: 051712615051

$ 140.47 EA
Company wide:
18 in stock
Documents & Guides
40 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

40 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

The Bussmann series Low-Peak CUBEFuse is a UL Class CF current limiting, dual-element, time-delay branch circuit fuse with Class J electrical performance. Available in indicating and non-indicating versions, this finger-safe fuse has a very compact, space-saving size and is easily applied using the CUBEFuse holder (TCFH_N), UL 98 Compact Circuit Protector switch (CCP2-_CF) or Compact Circuit Protector Base (CCP2B up to 100 A) used in the Quik-Spec Coordination Panelboard).

Also known as: 051712615051, TCF40, BUSTCF40

Specifications

Speed: Time Delay, Slow Blow
Amps: 40
Volts AC: 600
Volts DC: 300
Class: CF
Length: 2.130 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Amps: 40
Volts DC: 300
Length: 2.130 in
Interrupt Rating AC: 300 kA