Wireway Nipple, for Type 12 Feed-Through, 8" x 8" x 6"

Item #: 0556968

Cat #: F88WN6

UPC: 783510149604

$ 367.08 EA
Company wide:
0 in stock
Feed-Through Type 12 Wireway Nipple, 8 x 8 x 6 Inch, Steel, Gray

Overview

Feed-Through Type 12 Wireway Nipple, 8 x 8 x 6 Inch, Steel, Gray

Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510149604, F88WN6, HOFF88WN6

Features & Benefits

  • Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 8 in
Height: 8 in