Wireway Cross Fitting

Item #: 0556964

Cat #: F88WC

UPC: 783510147006

$ 758.31 EA
Company wide:
0 in stock
Wireway, Cross Fiting, Bulletin F20, feed-through, Type 12, Size/dims: 8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, Cross Fiting, Bulletin F20, feed-through, Type 12, Size/dims: 8.00x8.00, Material/finish: Steel/gray

Feed-Through Crosses are used for routing wires and cables in four directions. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510147006, F88WC, HOFF88WC

Features & Benefits

  • Feed-Through Crosses are used for routing wires and cables in four directions
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel