1", PVC Coated Knockout Hub, Aluminum

Item #: 0556902

Cat #: PRSTAG3

UPC: 784011219063

$ 183.31 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 1 inch, Material: PVC Coated Aluminum, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): 0.25

Overview

Conduit Hub with Ground Screw, Size: 1 inch, Material: PVC Coated Aluminum, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): 0.25

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.

Also known as: 784011219063, PRSTAG3, RRYPRSTAG3

Specifications

Diameter: 1 in
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum