3/4", FM 7, LB PVC Coated Conduit Body

Item #: 0556888

Cat #: PRLB27SA

UPC: 784011216024

$ 172.63 EA
Company wide:
15 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 5.24 Dimension B (Inches): 2.5 Dimension C (Inches): 1.64 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81

Overview

Conduit Body, Type: LB, FM7, Size: 3/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 5.24 Dimension B (Inches): 2.5 Dimension C (Inches): 1.64 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216024, PRLB27SA, RRYPRLB27SA

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 3/4 in
Material: PVC Coated Aluminum
Family / Style: Form 7