PVC Coated Rigid Conduit, 1-1/2", 10' Length

Item #: 0556887

Cat #: PRHCONDUIT-1-1/2

UPC: 784011200054

$ 25.99 FT
Company wide:
1,830 in stock
Documents & Guides
PVC Coated Conduit, 1-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling

Overview

PVC Coated Conduit, 1-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011200054, PRHCONDUIT-1-1/2, RRYPRHCONDUIT112

Specifications

Diameter: 1 1/2 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1 1/2 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel