PVC Coated Aluminum Conduit, 2", 10' Length

Item #: 0556886

Cat #: PRCONDUIT-AL-2

UPC: 784011212507

$ 43.88 FT
Company wide:
0 in stock
Documents & Guides
2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212507, PRCONDUIT-AL-2, RRYPRCONDUITAL2

Specifications

Color: Black
Length: 10 ft
Diameter: 2 in
Material: PVC Coated Aluminum
Color: Black
Diameter: 2 in
Length: 10 ft
Material: PVC Coated Aluminum