PVC Coated Aluminum Conduit, 1-1/2", 10' Length

Item #: 0556885

Cat #: PRCONDUIT-AL-1-1/2

UPC: 784011212477

$ 17.35 FT
Company wide:
230 in stock
Documents & Guides
1-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

1-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212477, PRCONDUIT-AL-1-1/2, RRYPRCONDUITAL112

Specifications

Diameter: 1 1/2 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 1 1/2 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum