PVC Coated Aluminum Conduit, 1-1/4", 10' Length

Item #: 0556884

Cat #: PRCONDUIT-AL-1-1/4

UPC: 784011212484

$ 14.39 FT
Company wide:
200 in stock
Documents & Guides
1-1/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

1-1/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212484, PRCONDUIT-AL-1-1/4, RRYPRCONDUITAL114

Specifications

Diameter: 1 1/4 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 1 1/4 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum