PVC Coated Aluminum Conduit, 3/4", 10' Length

Item #: 0556882

Cat #: PRCONDUIT-AL-3/4

UPC: 784011212545

$ 16.89 FT
Company wide:
130 in stock
Documents & Guides
3/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

3/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212545, PRCONDUIT-AL-3/4, RRYPRCONDUITAL34, rob roy

Specifications

Diameter: 3/4 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 3/4 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum