PVC Coated Aluminum Conduit, 1/2", 10' Length

Item #: 0556881

Cat #: PRCONDUIT-AL-1/2

UPC: 784011212491

$ 7.74 FT
Clearance
Price good while supplies last
Company wide:
120 in stock
Documents & Guides
1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated rigid aluminum conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212491, PRCONDUIT-AL-1/2, RRYPRCONDUITAL12

Specifications

Diameter: 1/2 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 1/2 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum