1-1/4", FM 7, LB, Aluminum

Item #: 0556872

Cat #: PRLB47SA

UPC: 784011216062

$ 335.43 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1 1/4 inch, Material: Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM7, Size: 1 1/4 inch, Material: Aluminum. Includes: Cover & Gasket.

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216062, PRLB47SA, RRYPRLB47SA

Specifications

Diameter: 1 1/4 in
Material: PVC Coated Aluminum
Diameter: 1 1/4 in
Material: PVC Coated Aluminum