1 ", FM 7, Type C Aluminum Conduit Body.

Item #: 0556870

Cat #: PRC47SA

UPC: 784011215881

$ 335.43 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1-1/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, FM7, Size: 1-1/4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011215881, PRC47SA, RRYPRC47SA

Specifications

Diameter: 1 1/4 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 1 1/4 in
Material: PVC Coated Aluminum
Family / Style: Form 7