1",FM 7, T Conduit Body, Aluminum

Item #: 0556863

Cat #: PRT37SA

UPC: 784011216642

$ 268.97 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 7.25 Dimension B (Inches): 2.29 Dimension C (Inches): 3.04 Dimension D (Inches): 1.38 Dimension E (Inches): 4.5

Overview

Conduit Body, Type: T, FM7, Size: 1 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 7.25 Dimension B (Inches): 2.29 Dimension C (Inches): 3.04 Dimension D (Inches): 1.38 Dimension E (Inches): 4.5

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216642, PRT37SA, RRYPRT37SA

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum
Family / Style: Form 7