1/2",FM 7, LR Conduit Body, Aluminum

Item #: 0556837

Cat #: PRLR17SA

UPC: 784011216406

$ 49.43 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 4.6 Dimension B (Inches): 1.42 Dimension C (Inches): 2.29 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19

Overview

Conduit Body, Type: LR, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 4.6 Dimension B (Inches): 1.42 Dimension C (Inches): 2.29 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216406, PRLR17SA, RRYPRLR17SA

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 1/2 in
Material: PVC Coated Aluminum
Family / Style: Form 7