2 Fem-male Union Al

Item #: 0556830

Cat #: PRUNY605SA

UPC: 784011219414

$ 617.49 EA
Company wide:
0 in stock
Documents & Guides
Robroy Pruny605sa 2" Pvc coated Alum. Union

Overview

Robroy Pruny605sa 2" Pvc coated Alum. Union

PVC coated UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female.

Also known as: 784011219414, PRUNY605SA, RRYPRUNY605SA

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum