Conduit Clamp Back Spacer, Size: 2", Material: PVC Coated Steel.

Item #: 0556813

Cat #: PBCLB-M200

UPC: 784011211265

$ 154.58 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp Back Spacer, Size: 2 inch, Material: PVC Coated Steel.

Overview

Conduit Clamp Back Spacer, Size: 2 inch, Material: PVC Coated Steel.

PVC coated clamp back spacers are used with malleable or stamped pipe straps to provide a mounting stand-off for a conduit from a wall or other structure.

Also known as: 784011211265, PBCLB-M200, RRYPBCLBM200

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel