Conduit Clamp Back Spacer, Size: 1", Material: PVC Coated Steel.

Item #: 0556811

Cat #: PBCLB-M100

UPC: 784011211234

$ 59.95 EA
Company wide:
5 in stock
Documents & Guides
Conduit Clamp Back Spacer, Size: 1 inch, Material: PVC Coated Steel.

Overview

Conduit Clamp Back Spacer, Size: 1 inch, Material: PVC Coated Steel.

PVC coated clamp back spacers are used with malleable or stamped pipe straps to provide a mounting stand-off for a conduit from a wall or other structure.

Also known as: 784011211234, PBCLB-M100, RRYPBCLBM100

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel