2/0 Triple Aluminum 1000'

Item #: 0556797

Cat #: 2A3URDHUNX1000

UPC: 980120596303

Call for price
Company wide:
1,134 in stock
Documents & Guides
(2) 2/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Hunter"

Overview

(2) 2/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Hunter"
Also known as: 980120596303, 2A3URDHUNX1000

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 2/0 AWG
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Length: 1000 ft
Gauge: 2/0 AWG
Material: Aluminum