Pipe Strap, 1 Hole, 2", PVC Coated Steel

Item #: 0556796

Cat #: PBPS66M

UPC: 784011211067

$ 70.33 EA
Company wide:
0 in stock
Documents & Guides
1 Hole Conduit Strap, Size: 2 inch, Material: PVC Coated Steel.

Overview

1 Hole Conduit Strap, Size: 2 inch, Material: PVC Coated Steel.

PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support.

Also known as: 784011211067, PBPS66M, RRYPBPS66M

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel