2 Al Form 7 Cover

Item #: 0556793

Cat #: PR670SA

UPC: 784011217113

$ 166.73 EA
Company wide:
0 in stock
Documents & Guides
Rry Pr670sa 2" Alum Form 7 Pvc Coated Cover

Overview

Rry Pr670sa 2" Alum Form 7 Pvc Coated Cover

PVC coated Form 7 conduit bodies covers are offered separately for convenient maintenance or installation when the replacement of entire bodies are not necessary.

Also known as: 784011217113, PR670SA, RRYPR670SA

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: PVC Coated Aluminum
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 2 in